
Turning Insert, Diamond, VBMT 332HQ PV71
Mfr # VBMT332HQPV710
Zoro # G7422084
product price: $19.25
/eaSold in multiples of 10 for $192.50
Key Features
Insert Shape
35 Degree Diamond
Insert Material
Cermet
Insert Thickness
3/16 in
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Corner Radius
1/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBMT332HQPV710
Zoro #
G7422084
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
3/16 in
Corner Radius
1/32 in
Insert Size
332
Details
Item
Turning Insert,Diamond,VBMT 332HQ PV71
Insert Shape
35 Degree Diamond
Insert Material
Cermet
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Grade
PV710
Included Angle
35
Hand
Neutral
Type
Turning
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Coating
PVD
Series
ISOI
Description
Turning Insert,Diamond,VBMT 332HQ PV71
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.