
Turning Insert, Diamond, VCMT 15151PP TN
Mfr # VCMT15151PPTN610
Zoro # G7423798
product price: $13.55
/eaSold in multiples of 10 for $135.50
Key Features
Insert Shape
35 Degree Diamond
Included Angle
35
Grade
TN610
Insert Size
15151
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCMT15151PPTN610
Zoro #
G7423798
UPC #
-
Country of Origin
United States
Dimensions
Insert Size
15151
Corner Radius
1/64 in
Insert Thickness
3/32 in
Details
Item
Turning Insert,Diamond,VCMT 15151PP TN
Insert Shape
35 Degree Diamond
Included Angle
35
Grade
TN610
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Type
Turning
Chip-Breaker
Yes
Coating
Uncoated
Insert Material
Cermet
Hand
Neutral
Inscribed Circle
3/16 in
Series
ISOI
Description
Turning Insert,Diamond,VCMT 15151PP TN
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.