Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, VNGA 332S00525M

  • Mfr # VNGA332S00525MEKBN60M

  • Zoro # G7982389


product price: $74.89
/ea

Key Features

Insert Shape
35 Degree Diamond
Coating
PVD
Insert Size
332
Insert Thickness
3/16 in
Inscribed Circle
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGA332S00525MEKBN60M
Zoro #
G7982389
UPC #
-
Country of Origin
China

Dimensions

Insert Size
332
Insert Thickness
3/16 in
Corner Radius
1/32 in

Details

Item
Turning Insert,Diamond,VNGA 332S00525M
Insert Shape
35 Degree Diamond
Coating
PVD
Inscribed Circle
3/8 in
Hand
Neutral
Grade
KBN60M
Included Angle
35
Insert Material
CBN
Type
Turning
Insert Application
Copying,External Turning,Facing,Undercutting
Series
ISOI

Description

Turning Insert,Diamond,VNGA 332S00525M

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.