
Turning Insert, Diamond, VNGG 332R PV710
Mfr # VNGG332RPV710
Zoro # G7424008
product price: $23.29
/eaSold in multiples of 10 for $232.90
Key Features
Insert Shape
35 Degree Diamond
Insert Application
Copying,External Turning,Facing,Undercutting
Corner Radius
1/32 in
Coating
PVD
Type
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNGG332RPV710
Zoro #
G7424008
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
1/32 in
Insert Size
332
Insert Thickness
3/16 in
Details
Item
Turning Insert,Diamond,VNGG 332R PV710
Insert Shape
35 Degree Diamond
Insert Application
Copying,External Turning,Facing,Undercutting
Coating
PVD
Type
Turning
Inscribed Circle
3/8 in
Insert Material
Cermet
Included Angle
35
Series
ISOI
Grade
PV710
Hand
Right-Hand
Description
Turning Insert,Diamond,VNGG 332R PV710
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.