Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, VNMG 331 TN620

  • Mfr # VNMG331TN620

  • Zoro # G7418356


product price: $14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Insert Shape
35 Degree Diamond
Insert Thickness
3/16 in
Grade
TN620
Coating
Uncoated
Insert Size
331
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331TN620
Zoro #
G7418356
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Thickness
3/16 in
Insert Size
331
Corner Radius
1/64 in

Details

Item
Turning Insert,Diamond,VNMG 331 TN620
Insert Shape
35 Degree Diamond
Grade
TN620
Coating
Uncoated
Hand
Neutral
Insert Material
Cermet
Inscribed Circle
3/8 in
Type
Turning
Insert Application
Copying,External Turning,Facing,Undercutting
Included Angle
35
Series
ISOI

Description

Turning Insert,Diamond,VNMG 331 TN620

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.