Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, VNMG 331MU CA65

  • Mfr # VNMG331MUCA6515

  • Zoro # G7976387


product price: $14.09
/ea
Sold in multiples of 10 for $140.90

Key Features

Insert Shape
Diamond
Lead Angle
95°
Internal Threads
20-16"
Internal Pitch
9/64 - 13/64 "
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG331MUCA6515
Zoro #
G7976387
UPC #
-
Country of Origin
Japan

Details

Item
Turning Insert,Diamond,VNMG 331MU CA65
Insert Shape
Diamond
Lead Angle
95°
Internal Threads
20-16"
Internal Pitch
9/64 - 13/64 "

Description

Turning Insert,Diamond,VNMG 331MU CA65

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.