
Turning Insert, Diamond, VNMG 331MU PR15
Mfr # VNMG331MUPR1535
Zoro # G7430326
product price: $16.25
/eaSold in multiples of 10 for $162.50
Key Features
Insert Shape
35 Degree Diamond
Insert Application
Copying,External Turning,Facing,Undercutting
Series
ISOI
Insert Size
331
Insert Thickness
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNMG331MUPR1535
Zoro #
G7430326
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
331
Insert Thickness
3/16 in
Corner Radius
1/64 in
Details
Item
Turning Insert,Diamond,VNMG 331MU PR15
Insert Shape
35 Degree Diamond
Insert Application
Copying,External Turning,Facing,Undercutting
Series
ISOI
Included Angle
35
Grade
PR1535
Inscribed Circle
3/8 in
Coating
PVD
Chip-Breaker
Yes
Insert Material
Carbide
Type
Turning
Hand
Neutral
Description
Turning Insert,Diamond,VNMG 331MU PR15
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.