Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, VNMG 332 CA320

  • Mfr # VNMG332CA320

  • Zoro # G7427273


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
35 Degree Diamond
Hand
Neutral
Type
Turning
Grade
CA320
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VNMG332CA320
Zoro #
G7427273
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3/16 in
Corner Radius
1/32 in
Insert Size
332

Details

Item
Turning Insert,Diamond,VNMG 332 CA320
Insert Shape
35 Degree Diamond
Hand
Neutral
Type
Turning
Grade
CA320
Insert Material
Carbide
Inscribed Circle
3/8 in
Included Angle
35
Coating
CVD
Series
ISOI
Insert Application
Copying,External Turning,Facing,Undercutting

Description

Turning Insert,Diamond,VNMG 332 CA320

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.