Zoro Homepage

Turning Insert, Diamond, VNMG 332RVC PV7

  • Mfr # VNMG332RVCPV720

  • Zoro # G7424053


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
35 Degree Diamond
Coating
PVD
Chip-Breaker
Yes
Corner Radius
1/32 in
Insert Size
332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNMG332RVCPV720
Zoro #
G7424053
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1/32 in
Insert Size
332
Insert Thickness
3/16 in

Details

Item
Turning Insert,Diamond,VNMG 332RVC PV7
Insert Shape
35 Degree Diamond
Coating
PVD
Chip-Breaker
Yes
Insert Application
Copying,External Turning,Facing,Undercutting
Included Angle
35
Hand
Right-Hand
Insert Material
Cermet
Inscribed Circle
3/8 in
Type
Turning
Grade
PV720
Series
ISOI

Description

Turning Insert,Diamond,VNMG 332RVC PV7

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.