
Turning Insert, Diamond, VNMG 333PQ TN62
Mfr # VNMG333PQTN620
Zoro # G7417613
product price: $15.29
/eaSold in multiples of 10 for $152.90
Key Features
Insert Shape
35 Degree Diamond
Insert Material
Cermet
Coating
Uncoated
Chip-Breaker
Yes
Insert Application
Copying,External Turning,Facing,Undercutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNMG333PQTN620
Zoro #
G7417613
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
3/16 in
Insert Size
333
Corner Radius
3/64 in
Details
Item
Turning Insert,Diamond,VNMG 333PQ TN62
Insert Shape
35 Degree Diamond
Insert Material
Cermet
Coating
Uncoated
Chip-Breaker
Yes
Insert Application
Copying,External Turning,Facing,Undercutting
Hand
Neutral
Series
ISOI
Grade
TN620
Inscribed Circle
3/8 in
Included Angle
35
Type
Turning
Description
Turning Insert,Diamond,VNMG 333PQ TN62
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.