Turning Insert, Diamond, VNMM 331M KPD00
Mfr # VNMM331MKPD001
Zoro # G3627572
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
35 Degree Diamond
Insert Material
PCD
Included Angle
35
Inscribed Circle
3/8 in
Insert Thickness
3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNMM331MKPD001
Zoro #
G3627572
UPC #
-
Country of Origin
China
Dimensions
Insert Thickness
3/16 in
Corner Radius
1/64 in
Insert Size
331
Details
Item
Diamond Turning Insert
Insert Shape
35 Degree Diamond
Insert Material
PCD
Included Angle
35
Inscribed Circle
3/8 in
Grade
KPD001
Coating
Uncoated
Type
Turning
Insert Application
Copying,External Turning,Facing,Undercutting
Hand
Neutral
Series
ISOI
Description
Diamond Turning Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.