
Turning Insert, Diamond, VNMM 331MSE KPD
Mfr # VNMM331MSEKPD010
Zoro # G7968258
product price: $55.09
/eaKey Features
Insert Shape
35 Degree Diamond
Hand
Neutral
Coating
Uncoated
Insert Size
331
Type
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VNMM331MSEKPD010
Zoro #
G7968258
UPC #
-
Country of Origin
China
Dimensions
Insert Size
331
Corner Radius
1/64 in
Insert Thickness
3/16 in
Details
Item
Turning Insert,Diamond,VNMM 331MSE KPD
Insert Shape
35 Degree Diamond
Hand
Neutral
Coating
Uncoated
Type
Turning
Grade
KPD010
Included Angle
35
Insert Application
Copying,External Turning,Facing,Undercutting
Inscribed Circle
3/8 in
Insert Material
PCD
Series
ISOI
Description
Turning Insert,Diamond,VNMM 331MSE KPD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.