Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, VPGT 2202MPCK P

  • Mfr # VPGT2202MPCKPR1225

  • Zoro # G7984577


product price: $21.55
/ea
Sold in multiples of 10 for $215.50

Key Features

Insert Shape
35 Degree Diamond
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Chip-Breaker
Yes
Insert Material
Carbide
Inscribed Circle
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPGT2202MPCKPR1225
Zoro #
G7984577
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2202
Corner Radius
0.004 in
Insert Thickness
1/8 in

Details

Item
Turning Insert,Diamond,VPGT 2202MPCK P
Insert Shape
35 Degree Diamond
Insert Application
Back Boring,Copying,External Turning,Facing,Internal Facing,Profiling,Undercutting
Chip-Breaker
Yes
Insert Material
Carbide
Inscribed Circle
1/4 in
Type
Turning
Included Angle
35
Coating
PVD
Grade
PR1225
Hand
Neutral
Series
ISOI

Description

Turning Insert,Diamond,VPGT 2202MPCK P

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.