Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Irregular, ABW 15R4005 K

  • Mfr # ABW15R4005KW10

  • Zoro # G7964539


product price: $23.29
/ea
Sold in multiples of 10 for $232.90

Key Features

Chip-Breaker
No
Corner Radius
0.0020 in
Rake
Positive
ISO Number
ABW15R4005
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABW15R4005KW10
Zoro #
G7964539
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.0020 in
Thickness
2.5
Width
0.2756"
Through Hole Inside Dia.
0.1181"

Details

Item
Diamond Turning Insert
Chip-Breaker
No
Rake
Positive
ISO Number
ABW15R4005
Cutting Direction
Right Hand
Features
0.6063" Insert Length, For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Cutting Application
Back Turning, Finishing
Primary Material Application ISO Code
N
Insert Holding Type
Screw
Material - Machining
Carbide
Manufacturer Grade
KW10
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Finish - Machining
Bright (Uncoated)
Clearance Angle
15 Degrees
Material Grade - Machining
WC-Co
Hole Type
Screw Hole
Shape
Irregular
Measurement System
Fractional Inch
ANSI Code
ABW15R4005

Description

Diamond Turning Insert, Bright (Uncoated), ANSI Code ABW15R4005, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.