Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Irregular, ABW 15R4005M

  • Mfr # ABW15R4005MPR1225

  • Zoro # G7988786


product price: $34.85
/ea
Sold in multiples of 10 for $348.50

Key Features

Chip-Breaker
Yes
Corner Radius
0.0020 in
Rake
Positive
ISO Number
ABW15R4005M
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABW15R4005MPR1225
Zoro #
G7988786
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.0020 in
Thickness
2.5
Width
0.2756"
Through Hole Inside Dia.
0.1181"

Details

Item
Diamond Turning Insert
Chip-Breaker
Yes
Rake
Positive
ISO Number
ABW15R4005M
Cutting Direction
Right Hand
Features
0.6063" Insert Length, Superior Wear and Oxidation Resistance
Manufacturer Grade
PR1225
Coating Process
PVD
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Cutting Edge
Minus Tolerance Corner Radius
Clearance Angle
15 Degrees
Chip-Breaker Style
Finishing
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Primary Material Application
Steel
Insert Holding Type
Screw
Number of Cutting Edges
2
Shape
Irregular
Finish - Machining
Megacoat
Cutting Application
Back Turning, Interrupted Cutting
ANSI Code
ABW15R4005M
Primary Material Application ISO Code
P
Chip-Breaker Code
M
Hole Type
Screw Hole

Description

Diamond Turning Insert, Chip-Breaker Code M, Megacoat, ANSI Code ABW15R4005M, Chip-Breaker Style Finishing, Clearance Angle 15 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.