Zoro Homepage

Turning Insert, Irregular, ABW 15R4015 K

  • Mfr # ABW15R4015KW10

  • Zoro # G7964469


product price: $21.75
/ea
Sold in multiples of 10 for $217.50

Key Features

Chip-Breaker
No
Corner Radius
0.0591 in
Rake
Positive
ISO Number
ABW15R4015
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABW15R4015KW10
Zoro #
G7964469
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.0591 in
Width
0.2756"
Thickness
2.5
Through Hole Inside Dia.
0.1181"

Details

Item
Diamond Turning Insert
Chip-Breaker
No
Rake
Positive
ISO Number
ABW15R4015
Cutting Direction
Right Hand
Features
0.6063" Insert Length, For Stable Cutting of Cast Iron, Non-Ferrous Materials, Non-Metals and Titanium Alloys
Shape
Irregular
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Cutting Application
Back Turning, Finishing
Hole Type
Screw Hole
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
KW10
Number of Cutting Edges
2
Measurement System
Fractional Inch
Clearance Angle
15 Degrees
Material Grade - Machining
WC-Co
Primary Material Application ISO Code
N
ANSI Code
ABW15R4015
Insert Holding Type
Screw

Description

Diamond Turning Insert, Bright (Uncoated), ANSI Code ABW15R4015, Clearance Angle 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.