Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Irregular, ABW 15R4015M

  • Mfr # ABW15R4015MPR1225

  • Zoro # G7988856


product price: $34.55
/ea
Sold in multiples of 10 for $345.50

Key Features

Chip-Breaker
Yes
Corner Radius
0.0591 in
Rake
Positive
ISO Number
ABW15R4015M
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABW15R4015MPR1225
Zoro #
G7988856
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
0.0591 in
Width
0.2756"
Thickness
2.5
Through Hole Inside Dia.
0.1181"

Details

Item
Diamond Turning Insert
Chip-Breaker
Yes
Rake
Positive
ISO Number
ABW15R4015M
Cutting Direction
Right Hand
Features
0.6063" Insert Length, Superior Wear and Oxidation Resistance
Clearance Angle
15 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
Finishing
ANSI Code
ABW15R4015M
Chip-Breaker Code
M
Number of Cutting Edges
2
Cutting Application
Back Turning, Interrupted Cutting
Insert Holding Type
Screw
Cutting Edge
Minus Tolerance Corner Radius
Finish - Machining
Megacoat
Coating Process
PVD
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P
Manufacturer Grade
PR1225
Material - Machining
Carbide
Hole Type
Screw Hole
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Shape
Irregular

Description

Diamond Turning Insert, Chip-Breaker Code M, Megacoat, ANSI Code ABW15R4015M, Chip-Breaker Style Finishing, Clearance Angle 15 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.