Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Irregular, ABW 23R5005M

  • Mfr # ABW23R5005MPR1225

  • Zoro # G7988829


product price: $41.99
/ea
Sold in multiples of 10 for $419.90

Key Features

Material
Ceramic
Corner Radius
0.002 in
Grade
PR1225
Insert Material
Carbide
Insert Shape
Irregular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABW23R5005MPR1225
Zoro #
G7988829
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.002 in
Cutter Width
0.2756 in
Insert Thickness
5/32 in
Insert Size
23-5005

Details

Item
Turning Insert,Irregular,ABW 23R5005M
Material
Ceramic
Grade
PR1225
Insert Material
Carbide
Insert Shape
Irregular
Type
Turning
Hand
Right-Hand
Insert Application
Back Turning
Coating
PVD
Series
BTI

Description

Turning Insert,Irregular,ABW 23R5005M

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.