Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 0.472 in, RCMX, Carbide

  • Mfr # RCMX1204M0 CA510

  • Zoro # G7434817


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.472 in
Insert Size
1204M0
Grade
CA510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMX1204M0 CA510
Zoro #
G7434817
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1204M0
Mounting Hole Dia.
0.165"
Nose Radius
0.236"
Insert Thickness
0.1875"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMX
Inscribed Circle
0.472 in
Grade
CA510
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMX1204M0
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
No. of Edges
0
Cutting Direction
Right Hand
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
RCMX1204M0-CA510
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shape
Round
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.472 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.