Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 3, RCGX, Ceramic

  • Mfr # RCGX103T08015625AA

  • Zoro # G7410396


product price: $27.85
/ea

Key Features

Insert Shape
Round
Insert Style
RCGX
Inscribed Circle
3
Insert Size
103
Grade
PT600M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCGX103T08015625AA
Zoro #
G7410396
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
103
Nose Radius
0.0469"
Insert Thickness
0.315"
Mounting Hole Dia.
0.142"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCGX
Inscribed Circle
3
Grade
PT600M
Insert Material
Ceramic
Insert Application
Roughing
Rake
Positive
ISO Number
RCGX090700P20015
For Use With
Mfr. No. PRGCR/L 12-10, PRGCR/L 16-10
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Rigid Clamp
Stainless (M) Compatibility
No
ANSI Number
RCGX103T08015625AA
Workpiece Compatibility
Hardened (H)
Super Alloy (S) Compatibility
No
No. of Edges
0
Relief Angle
7 Degrees
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Coating
Al2O3/TiC
Non Ferrous (N) Compatibility
No
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
H
Secondary Material Application ISO Code
K
Primary Material Application
Hardened Steel
Material
Ceramic

Description

Turning Insert, Inscribed Circle 0.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.