Zoro Homepage

Turning Insert, Round, 3, RNMG, Carbide

  • Mfr # RNMG32 CA525

  • Zoro # G7434799


product price: $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
3
Insert Size
32
Grade
CA525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNMG32 CA525
Zoro #
G7434799
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32
Nose Radius
0.188"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.150"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
3
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
RNMG090300
Stainless (M) Compatibility
No
ANSI Number
RNMG32-CA525
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
No. of Edges
0
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shape
Round
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.