Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 4, RNG, Ceramic

  • Mfr # RNG45T00420 KS6040

  • Zoro # G7410411


product price: $23.29
/ea
Sold in multiples of 10 for $232.90

Key Features

Insert Shape
Round
Insert Style
RNG
Inscribed Circle
4
Insert Size
45T004
Grade
KS6040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNG45T00420 KS6040
Zoro #
G7410411
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
45T004
Insert Thickness
0.313"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RNG
Inscribed Circle
4
Grade
KS6040
Insert Material
Ceramic
Insert Application
Roughing
Rake
Negative
ISO Number
RNGN120700T01020
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
SiAlON
Hardened (H) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Steel (P) Compatibility
No
For Use With
Mfr. No. CRDNN-4, CRDNN-12, CRDCN-4
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
0
Mounting Style
Rigid Clamp
ANSI Number
RNG45T00420 KS6040
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Material
Ceramic

Description

Turning Insert, Inscribed Circle 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.