Zoro Homepage

Turning Insert, Round, 4, RNG, Ceramic

  • Mfr # RNG45T00825 PT600M

  • Zoro # G7410378


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Shape
Round
Insert Style
RNG
Inscribed Circle
4
Insert Size
45T008
Grade
PT600M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNG45T00825 PT600M
Zoro #
G7410378
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
45T008
Insert Thickness
0.313"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RNG
Inscribed Circle
4
Grade
PT600M
Insert Material
Ceramic
Insert Application
Roughing
Rake
Negative
ISO Number
RNGN120700T02025
Cast Iron (K) Compatibility
No
Mounting Style
Rigid Clamp
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
RNG45T00825 PT600M
Stainless (M) Compatibility
No
For Use With
Mfr. No. CRDNN-4, CRDNN-12, CRDCN-4
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Hardened (H)
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Coating
Al2O3/TiC
Cutting Direction
Neutral
No. of Edges
0
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
H
Secondary Material Application ISO Code
K
Primary Material Application
Hardened Steel
Material
Ceramic

Description

Turning Insert, Inscribed Circle 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.