Zoro Homepage

Turning Insert, Round, 4, RNMG, Carbide

  • Mfr # RNMG43 CA525

  • Zoro # G7482870


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
4
Insert Size
43
Grade
CA525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNMG43 CA525
Zoro #
G7482870
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
43
Insert Thickness
0.1875"
Nose Radius
0.250"
Mounting Hole Dia.
0.203"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
4
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
RNMG120400
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
No. of Edges
0
ANSI Number
RNMG43-CA525
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shape
Round
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.