Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 4, RNMG, Carbide

  • Mfr # RNMG43CA310

  • Zoro # G7430748


product price: $14.09
/ea
Sold in multiples of 10 for $140.90

Key Features

Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
4
Insert Size
43
Grade
CA310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNMG43CA310
Zoro #
G7430748
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
43
Insert Thickness
0.1875"
Nose Radius
0.250"
Mounting Hole Dia.
0.203"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
4
Grade
CA310
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
RNMG120400
Workpiece Compatibility
Cast Iron (K)
Relief Angle
0 Degrees
Mounting Style
Clamp
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Coating
TiCN/Al2O3
No. of Edges
0
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
ANSI Number
RNMG43-CA310
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Primary Material Application
Cast Iron
Shape
Round
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.