Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 5, RNMG, Carbide

  • Mfr # RNMG54 CA525

  • Zoro # G7430757


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
5
Insert Size
54
Grade
CA525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNMG54 CA525
Zoro #
G7430757
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
54
Nose Radius
0.313"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
5
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
RNMG150600
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
ANSI Number
RNMG54-CA525
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
0
Cutting Direction
Right Hand
Primary Material Application ISO Code
P
Primary Material Application
Steel
Shape
Round
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.