Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 5, RNMG, Carbide

  • Mfr # RNMG54CA320

  • Zoro # G7430650


product price: $19.99
/ea
Sold in multiples of 10 for $199.90

Key Features

Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
5
Insert Size
54
Grade
CA320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNMG54CA320
Zoro #
G7430650
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
54
Insert Thickness
0.2500"
Nose Radius
0.313"
Mounting Hole Dia.
0.250"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RNMG
Inscribed Circle
5
Grade
CA320
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
RNMG150600
Coating
TiCN/Al2O3
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
0
ANSI Number
RNMG54-CA320
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
K
Primary Material Application
Cast Iron
Secondary Material Application
Cast Iron
Shape
Round
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.