Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Round, 8, RCMA, Ceramic

  • Mfr # RCMA88T08015625AA A65

  • Zoro # G7435727


product price: $68.85
/ea
Sold in multiples of 10 for $688.50

Key Features

Insert Shape
Round
Insert Style
RCMA
Inscribed Circle
8
Insert Size
88
Grade
A65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCMA88T08015625AA A65
Zoro #
G7435727
UPC #
-
Country of Origin
China

Dimensions

Insert Size
88
Insert Thickness
0.500"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMA
Inscribed Circle
8
Grade
A65
Insert Material
Ceramic
Insert Application
Roughing
Rake
Positive
ISO Number
RCMA251200T2001501525A
Mounting Style
Rigid Clamp
ANSI Number
RCMA88T08015625AA A65
For Use With
Mfr. No. KDBR/L 16-1
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
Al2O3/TiC3
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
No. of Edges
0
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Primary Material Application
Cast Iron
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
K
Material
Ceramic

Description

Turning Insert, Inscribed Circle 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.