Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 1.2, WBMT, 1, Carbide

  • Mfr # WBMT1211LDP CA525

  • Zoro # G7882966


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Trigon
Insert Style
WBMT
Inscribed Circle
1.2
Insert Size
1211
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBMT1211LDP CA525
Zoro #
G7882966
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1211
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.0625"
Mounting Hole Dia.
0.091"
Through Hole Inside Dia.
0.0906 in
Thickness
1

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WBMT
Inscribed Circle
1.2
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WBMT060104L-DP
Relief Angle
5 Degrees
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
ANSI Number
WBMT1211LDP-CA525
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
3
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Shape
Trigon
Number of Cutting Edges
3
Features
Crack Resistant
Primary Material Application ISO Code
P
Chip-Breaker Code
DP
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA525
Included Angle
80 Degrees
Coating Process
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Clearance Angle
5 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
ANSI Code
WBMT1211LDP CA525
Material
Carbide

Description

Turning Insert, Chip-Breaker Code DP, Inscribed Circle 5/32 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.