Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 1.5, WBMT, 1, Carbide

  • Mfr # WBMT15151LDP CA515

  • Zoro # G7393018


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Trigon
Insert Style
WBMT
Inscribed Circle
1.5
Insert Size
15151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBMT15151LDP CA515
Zoro #
G7393018
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
15151
Corner Radius
1
Insert Thickness
0.0938"
Nose Radius
0.0156"
Mounting Hole Dia.
0.091"
Through Hole Inside Dia.
0.0906 in
Thickness
1.5

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WBMT
Inscribed Circle
1.5
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WBMT080204L-DP
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
WBMT15151LDP-CA515
No. of Edges
3
Relief Angle
5 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Manufacturer Grade
CA515
Cutting Application
Turning
Coating Process
CVD
Clearance Angle
5 Degrees
Shape
Trigon
Number of Cutting Edges
3
Included Angle
80 Degrees
Features
Crack Resistant
Material - Machining
Carbide
Chip-Breaker Code
DP
Measurement System
Fractional Inch
ANSI Code
WBMT15151LDP CA515
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Turning Insert, Chip-Breaker Code DP, Inscribed Circle 3/16 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.