Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 1.5, WBMT, .5, Carbide

  • Mfr # WBMT151505LDP CA530

  • Zoro # G7421429


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Trigon
Insert Style
WBMT
Inscribed Circle
1.5
Insert Size
151505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBMT151505LDP CA530
Zoro #
G7421429
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
151505
Corner Radius
.5
Insert Thickness
0.0938"
Nose Radius
0.0079"
Mounting Hole Dia.
0.091"
Thickness
1.5
Through Hole Inside Dia.
0.0906 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WBMT
Inscribed Circle
1.5
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WBMT151505LDP CA530
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
No. of Edges
3
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
5 Degrees
ANSI Number
WBMT151505LDP-CA530
Number of Cutting Edges
3
Manufacturer Grade
CA530
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Features
Crack Resistant, Wear Resistant
ANSI Code
WBMT151505LDP-CA530
Chip-Breaker Code
DP
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
80 Degrees
Coating Process
CVD
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Clearance Angle
5 Degrees
Cutting Application
Turning
Primary Material Application
Steel
Shape
Trigon
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Description

Turning Insert, Chip-Breaker Code DP, Inscribed Circle 3/16 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.