Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 2, WPMT, 1, Carbide

  • Mfr # WPMT2151GP CA525

  • Zoro # G7421867


product price: $11.09
/ea
Sold in multiples of 10 for $110.90

Key Features

Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
2
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPMT2151GP CA525
Zoro #
G7421867
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2151
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Thickness
1.5
Through Hole Inside Dia.
0.1102 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WPMT110204GP
No. of Edges
3
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
ANSI Number
WPMT2151GP-CA525
Mounting Style
Clamp
Relief Angle
11 Degrees
Coating
TiCN/Al2O3/TiN
ANSI Code
WPMT2151GP CA525
Number of Cutting Edges
3
Material - Machining
Carbide
Features
Crack Resistant
Primary Material Application
Steel
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
P
Manufacturer Grade
CA525
Included Angle
80 Degrees
Chip-Breaker Code
GP
Shape
Trigon
Coating Process
CVD
Clearance Angle
11 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Description

Turning Insert, Chip-Breaker Code GP, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.