Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 2, WPMT, 1, Carbide

  • Mfr # WPMT2151HQ CA515

  • Zoro # G7421815


product price: $11.09
/ea
Sold in multiples of 10 for $110.90

Key Features

Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
2
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPMT2151HQ CA515
Zoro #
G7421815
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2151
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
0.1102 in
Thickness
1.5

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WPMT110204HQ
Non Ferrous (N) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
WPMT2151HQ-CA515
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Relief Angle
11 Degrees
Coating Process
CVD
Features
Crack Resistant
Measurement System
Fractional Inch
Shape
Trigon
Cutting Application
Turning
Manufacturer Grade
CA515
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
WPMT2151HQ CA515
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
Material - Machining
Carbide
Chip-Breaker Code
HQ
Primary Material Application
Steel
Number of Cutting Edges
3
Material
Carbide

Description

Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.