Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 2, WPMT, 1, Carbide

  • Mfr # WPMT2151HQ CA525

  • Zoro # G7421517


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
2
Insert Size
2151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPMT2151HQ CA525
Zoro #
G7421517
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2151
Corner Radius
1
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.1102 in
Thickness
1.5

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WPMT110204HQ
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
No. of Edges
3
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
WPMT2151HQ-CA525
Primary Material Application ISO Code
P
Chip-Breaker Code
HQ
Coating Process
CVD
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Cutting Application
Turning
ANSI Code
WPMT2151HQ CA525
Features
Crack Resistant
Chip-Breaker Style
On One Side
Finish - Machining
TiCN+Al2O3+TiN
Shape
Trigon
Measurement System
Fractional Inch
Manufacturer Grade
CA525
Number of Cutting Edges
3
Material
Carbide

Description

Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.