Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 2, WPMT, .5, Carbide

  • Mfr # WPMT21505HQ CA515

  • Zoro # G7421891


product price: $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
2
Insert Size
21505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPMT21505HQ CA515
Zoro #
G7421891
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21505
Corner Radius
.5
Insert Thickness
0.0938"
Nose Radius
0.0079"
Mounting Hole Dia.
0.110"
Thickness
1.5
Through Hole Inside Dia.
0.1102 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WPMT110202HQ
Cutting Direction
Neutral
ANSI Number
WPMT21505HQ-CA515
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
No. of Edges
3
Hardened (H) Compatibility
No
Relief Angle
11 Degrees
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
ANSI Code
WPMT21505HQ CA515
Manufacturer Grade
CA515
Primary Material Application ISO Code
P
Cutting Application
Turning
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Coating Process
CVD
Features
Crack Resistant
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
HQ
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Trigon
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Material
Carbide

Description

Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.