Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 2, WPMT, .5, Carbide

  • Mfr # WPMT21505HQ CA525

  • Zoro # G7421821


product price: $11.79
/ea

Key Features

Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
2
Insert Size
21505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPMT21505HQ CA525
Zoro #
G7421821
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21505
Corner Radius
.5
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Nose Radius
0.0079"
Through Hole Inside Dia.
0.1102 in
Thickness
1.5

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WPMT110202HQ
Coating
TiCN/Al2O3/TiN
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
3
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
ANSI Number
WPMT21505HQ-CA525
Stainless (M) Compatibility
No
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
3
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
HQ
Features
Crack Resistant
Cutting Application
Turning
Shape
Trigon
Manufacturer Grade
CA525
Coating Process
CVD
Primary Material Application ISO Code
P
ANSI Code
WPMT21505HQ CA525
Material
Carbide

Description

Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.