Turning Insert, Trigon, 3, WNMG, 1, Carbide
Mfr # WNMG3251HQ CA530
Zoro # G7392905
product price: $8.95
/eaSold in multiples of 10 for $89.50
Key Features
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
06
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNMG3251HQ CA530
Zoro #
G7392905
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
06
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1563"
Thickness
2.5
Through Hole Inside Dia.
0.1500 in
Description
Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.