Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG3252HQ CA525

  • Zoro # G7393410


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG3252HQ CA525
Zoro #
G7393410
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3252
Corner Radius
2
Insert Thickness
0.1563"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
2.5
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG06T308HQ
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG3252HQ-CA525
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Insert Holding Type
Straight Hole
Coating Process
CVD
ANSI Code
WNMG3252HQ CA525
Measurement System
Fractional Inch
Shape
Trigon
Cutting Application
Turning
Features
Crack Resistant
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Manufacturer Grade
CA525
Material - Machining
Carbide
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Code
HQ
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Number of Cutting Edges
6
Material
Carbide

Description

Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.