Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332GS CA510

  • Zoro # G7477620


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332GS CA510
Zoro #
G7477620
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG060408GS
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
ANSI Number
WNMG332GS-CA510
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
6
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Insert Holding Type
Straight Hole
Shape
Trigon
Manufacturer Grade
CA510
Number of Cutting Edges
6
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Coating Process
CVD
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Features
Crack Resistant
Chip-Breaker Code
GS
Material - Machining
Carbide
Included Angle
80 Degrees
Cutting Application
Turning
ANSI Code
WNMG332GS CA510
Primary Material Application
Steel
Measurement System
Fractional Inch
Material
Carbide

Description

Turning Insert, Chip-Breaker Code GS, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.