Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332HQ CA510

  • Zoro # G7393438


product price: $8.25
/ea
Sold in multiples of 10 for $82.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332HQ CA510
Zoro #
G7393438
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG060408HQ
Super Alloy (S) Compatibility
No
No. of Edges
6
Workpiece Compatibility
Steel (P)
ANSI Number
WNMG332HQ-CA510
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Application
Turning
Coating Process
CVD
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Shape
Trigon
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Manufacturer Grade
CA510
Material - Machining
Carbide
Included Angle
80 Degrees
Chip-Breaker Code
HQ
Measurement System
Fractional Inch
Features
Crack Resistant
Number of Cutting Edges
6
ANSI Code
WNMG332HQ CA510
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Material
Carbide

Description

Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.