Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332HQ CA515

  • Zoro # G7393130


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332HQ CA515
Zoro #
G7393130
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG060408HQ
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
No. of Edges
6
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
ANSI Number
WNMG332HQ-CA515
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Coating Process
CVD
Included Angle
80 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
ANSI Code
WNMG332HQ CA515
Primary Material Application ISO Code
P
Shape
Trigon
Chip-Breaker Style
Double Sided
Chip-Breaker Code
HQ
Features
Crack Resistant
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Manufacturer Grade
CA515
Cutting Application
Turning
Material
Carbide

Description

Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.