Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332HQ CA525

  • Zoro # G7392421


product price: $8.25
/ea
Sold in multiples of 10 for $82.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332HQ CA525
Zoro #
G7392421
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG060408HQ
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG332HQ-CA525
Coating
TiCN/Al2O3/TiN
No. of Edges
6
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
0 Degrees
ANSI Code
WNMG332HQ CA525
Coating Process
CVD
Features
Crack Resistant
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application
Steel
Shape
Trigon
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
CA525
Chip-Breaker Code
HQ
Primary Material Application ISO Code
P
Number of Cutting Edges
6
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.