Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332HQ CA530

  • Zoro # G7894866


product price: $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332HQ CA530
Zoro #
G7894866
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG060408HQ
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
6
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
WNMG332HQ-CA530
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Features
Crack Resistant, Wear Resistant
Clearance Angle
0 Degrees
Shape
Trigon
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Cutting Application
Turning
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Manufacturer Grade
CA530
Coating Process
CVD
ANSI Code
WNMG332HQ CA530
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
HQ
Material
Carbide

Description

Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.