Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WPMT, 1, Carbide

  • Mfr # WPMT321GP CA525

  • Zoro # G7421876


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPMT321GP CA525
Zoro #
G7421876
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
2
Through Hole Inside Dia.
0.1732 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WPMT160304GP
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
ANSI Number
WPMT321GP-CA525
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
No. of Edges
3
Features
Crack Resistant
Coating Process
CVD
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Shape
Trigon
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application
Steel
Chip-Breaker Code
GP
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA525
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
WPMT321GP CA525
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Material
Carbide

Description

Turning Insert, Chip-Breaker Code GP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.