Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WPMT, 1, Carbide

  • Mfr # WPMT321HQ CA515

  • Zoro # G7421639


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPMT321HQ CA515
Zoro #
G7421639
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Nose Radius
0.0156"
Thickness
2
Through Hole Inside Dia.
0.1732 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WPMT160304HQ
ANSI Number
WPMT321HQ-CA515
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
No. of Edges
3
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Features
Crack Resistant
Clearance Angle
11 Degrees
Cutting Application
Turning
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
3
Shape
Trigon
Chip-Breaker Code
HQ
ANSI Code
WPMT321HQ CA515
Manufacturer Grade
CA515
Coating Process
CVD
Included Angle
80 Degrees
Material
Carbide

Description

Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.