Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WPMT, 1, Carbide

  • Mfr # WPMT321HQ CA525

  • Zoro # G7421578


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPMT321HQ CA525
Zoro #
G7421578
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.1732 in
Thickness
2

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WPMT160304HQ
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
WPMT321HQ-CA525
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ANSI Code
WPMT321HQ CA525
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
HQ
Coating Process
CVD
Shape
Trigon
Manufacturer Grade
CA525
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Primary Material Application
Steel
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Features
Crack Resistant
Material
Carbide

Description

Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.