Zoro Homepage

Turning Insert, Trigon, 3, WPMT, 2, Carbide

  • Mfr # WPMT322HQ CA515

  • Zoro # G7400550


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPMT322HQ CA515
Zoro #
G7400550
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.1732 in
Thickness
2

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WPMT160308HQ
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Relief Angle
11 Degrees
Coating
TiCN/Al2O3/TiN
No. of Edges
3
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
WPMT322HQ-CA515
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Shape
Trigon
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
HQ
Coating Process
CVD
Features
Crack Resistant
Cutting Application
Turning
ANSI Code
WPMT322HQ CA515
Primary Material Application ISO Code
P
Material - Machining
Carbide
Included Angle
80 Degrees
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA515
Material
Carbide

Description

Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.