Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMA, 2, Carbide

  • Mfr # WNMA432CA310

  • Zoro # G7392771


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMA432CA310
Zoro #
G7392771
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMA080408
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
6
ANSI Number
WNMA432-CA310
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Feed Type
High
Secondary Material Application
Cast Iron
Coating Process
CVD
Shape
Trigon
Material - Machining
Carbide
ANSI Code
WNMA432CA310
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
CA310
Finish - Machining
TiCN+Al2O3+TiN
Secondary Material Application ISO Code
K
Included Angle
80 Degrees
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Features
Crack Resistant
Material
Carbide

Description

Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.