Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMA, 2, Carbide

  • Mfr # WNMA432CA320

  • Zoro # G7393097


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMA432CA320
Zoro #
G7393097
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMA080408
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
No. of Edges
6
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
TiCN/Al2O3
Steel (P) Compatibility
No
ANSI Number
WNMA432-CA320
For Use With
Toolholders, Boring Bars
ANSI Code
WNMA432CA320
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
6
Material - Machining
Carbide
Features
Crack Resistant
Coating Process
CVD
Included Angle
80 Degrees
Secondary Material Application
Cast Iron
Manufacturer Grade
CA320
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Shape
Trigon
Cutting Application
Turning
Feed Type
High
Insert Holding Type
Straight Hole
Material
Carbide

Description

Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.