Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMA, 3, Carbide

  • Mfr # WNMA433CA310

  • Zoro # G7392747


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMA433CA310
Zoro #
G7392747
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMA080412
Coating
TiCN/Al2O3
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
6
Mounting Style
Clamp
ANSI Number
WNMA433-CA310
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Code
WNMA433CA310
Features
Crack Resistant
Coating Process
CVD
Material - Machining
Carbide
Manufacturer Grade
CA310
Feed Type
High
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Number of Cutting Edges
6
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Shape
Trigon
Primary Material Application ISO Code
K
Cutting Application
Turning
Material
Carbide

Description

Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.